NFPA Sign, NFPA Notice Chemical Hazard Sign, 7 in W, 10 in H
- Mfr # ZFD814VA
- Zoro # G3802985
product price:Â
$
28.69
/ea
Key Features
Header
Notice
Legend
NFPA Notice Chemical Hazard Sign
Width
7 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFD814VA
- Zoro #
- G3802985
- UPC #
- 846642090012
- Country of Origin
- United States
- Item
- Sign
- Header
- Notice
- Legend
- NFPA Notice Chemical Hazard Sign
- Sign Shape
- Rectangle
- Language
- English
- Write on Surface
- No
- Hazard Communication Standard
- NFPA
- Mounting Style
- Mounting Holes
- Includes
- (15) Numbers - (3) Sets of 0-4, ACID, ALK, COR, NFPA Wallet Guide, OX, Radiation Symbol, SA, Use No Water Symbol
- Legend/Background Color
- Black, Red, Blue, Yellow/White
- Material
- Aluminum
- Standards
- OSHA 29 CFR 1910.1200
- Legend Style
- Symbol and Text
- Preprinted Text
- Notice Chemical Hazard
- Header Wording
- Notice
- Reflectivity
- Non-Reflective
- Preprinted Images
- Blank Line To Write Information, NFPA Diamond
- Product Type
- Sign
- Background Color
- White
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.032 in
Description
Sign, NFPA Notice Chemical Hazard Sign, Aluminum, Height 10 in, Width 7 in, Header Notice, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.032 in, Sign Shape Rectangle
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.