NFPA Sign, NFPA Diamond Hazard Rating 4 Extreme, 3 Serious, 2 Moderate, 1 Slight, 0 Minimal, 7 in W

  • Mfr # ZFD812VA

  • Zoro # G3802976


product price:  $32.69
/ea

Key Features

Header
Notice
Legend
NFPA Diamond Hazard Rating 4 Extreme, 3 Serious, 2 Moderate, 1 Slight, 0 Minimal
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZFD812VA
Zoro #
G3802976
UPC #
846642090029
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
NFPA Sign
Header
Notice
Legend
NFPA Diamond Hazard Rating 4 Extreme, 3 Serious, 2 Moderate, 1 Slight, 0 Minimal
Sign Shape
Rectangle
Language
English
Legend/Background Color
Black, Red, Blue, Yellow/White
Standards
NFPA
Material
Aluminum
Legend Style
Symbol and Text
Hazard Communication Standard
NFPA
Write on Surface
No
Includes
(15) Numbers, (3) Sets of 0, 1, 2, 3, 4 and Use No Water, Radiation, Ox, SA, Acid, Cor, Alk Symbols, NFPA Wallet Guide

Description

Sign, NFPA Diamond Hazard Rating 4 Extreme, 3 Serious, 2 Moderate, 1 Slight, 0 Minimal, Aluminum, Height 10 in, Width 7 in, Header Notice, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.032 in, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.