
No Guns Knives Or Weapons Allowed On Premises, Aluminum, 10 in x 14 in, Mounting Holes
Mfr # MACC804VA
Zoro # G011697449
product price:Â $29.59
/eaKey Features
Legend
No Guns Knives Or Weapons Allowed On Premises
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MACC804VA
Zoro #
G011697449
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Legend
No Guns Knives Or Weapons Allowed On Premises
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Description
Accuform OSHA NOTICE SAFETY SIGN NO GUNS MACC804VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.