
No Guns Knives Or Weapons Allowed On Premises, Dura-Plastic, 10 in x 14 in, Mounting Holes
Mfr # MACC804XT
Zoro # G711697329
product price:Â $31.55
/eaKey Features
Legend
No Guns Knives Or Weapons Allowed On Premises
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MACC804XT
Zoro #
G711697329
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Legend
No Guns Knives Or Weapons Allowed On Premises
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
ACCUFORM OSHA NOTICE SAFETY SIGN NO GUNS MACC804XT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.