KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NumberTags, 1-1/2", Round, 126 to 150, PK25

ACCUFORM| Zoro #: G1367667| Mfr #: TDL156

$57.62 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hole Size: 3/16"
Item: Subsurface Engraved Numbered Tags
Thickness: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367667 Mfr #: TDL156
Hole Size: 3/16"Item: Subsurface Engraved Numbered Tags
Thickness: 3/16"Number Series: 126 to 150
Shape: RoundColor: Black, Silver
Material: Polycarbonate PlasticCountry of Origin (subject to change): United States

Description

Subsurface Engraved Numbered Tags, Material Polycarbonate Plastic, Black, Silver, Number Series 126 to 150, Round, Package Quantity 25

Reviews