
Parking Permit Tag, Numbered 900-999, Purple, 2in x 4.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT429PRK
Zoro # G713308865
product price:Â $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
Key Features
Width
3 in
Sign Material
HS-Laminate
Thickness
2 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TNT429PRK
Zoro #
G713308865
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Thickness
2 in
Length
5 in
Details
Sign Material
HS-Laminate
Description
Accuform HANGING PARKING PERMITS HORIZONTAL 2 in TNT429PRK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.