
Parking Permit Tag, VISITOR Numbered 500-599, Orange, 5in x 3in, Laminated PF-Cardstock, 100PK
Mfr # TNT270ORF
Zoro # G713305963
product price:Â $166.99
/pk 100, $1.67/ea
Free Shipping & Returns
Key Features
Header
Danger
Width
3-1/4 in
Height
0.075 in
Material
RP-Plastic
Length
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TNT270ORF
Zoro #
G713305963
UPC #
-
Country of Origin
United States
Dimensions
Width
3-1/4 in
Height
0.075 in
Length
5-3/4 in
Details
Header
Danger
Material
RP-Plastic
Description
Accuform VERTICAL HANGING TAGS PARKING TNT270ORF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.