Permit Tag, Confined Space, Plastic, 5 3/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TCS327PTP

  • Zoro # G7972824


product price:  $36.19
/pk 25, $1.45/ea

Key Features

Material
Plastic
Color
White
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS327PTP
Zoro #
G7972824
UPC #
846642020538
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.015 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Material
Plastic
Color
White
Tag Shape
Rectangle
Header Background Color
Red
Header Legend Color
White
Legend
Confined Space Pre-Entry
Item
Permit Tag
Background Color
White
Shape
Rectangular
Tag Material
Plastic
Tag Subject
Confined Space
Header
Confined Space Pre-Entry Checklist
Grommet Material
Brass
Reverse Side Legend
Confined Space Pre-Entry
Subject Matter
Confined Space
Tag Color
White
Legend Style
Text
Legend Color
White
Legend/Background Color
Black/White; White/Red
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Serialization
Not Serialized
Moisture Resistant
Yes
Withstand Pull Force
50 lbf
Tag Style
Single Part
Self-Laminating
No
Printed Language
English
Corrosion Resistant
No
Glow In The Dark
No
Fastener Type
Fastener Not Included
Legend Same on Both Sides
No
Safety Tag Package Style
Pack
Write on Surface
Yes
Standards
OSHA 29 CFR 1910.146
Ruled
Ruled
Number of Tags
25
Sign Legend
Confined Space Pre-Entry Issued Date & Time
Safety Tag Legend - Back Side
Confined Space Pre-Entry
UV Resistant
No
Tear Resistant
Yes
Minimum Service Temperature
Not Rated
Maximum Service Temperature
Not Rated
Corner Shape
Round
Chemical Resistant
Yes

Description

Permit Tag, Subject Matter Confined Space, Sign Legend Confined Space Pre-Entry Issued Date & Time, Legend Same on Both Sides No, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Confined Space Pre-Entry, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.