Shop ACCUFORM
See all product information
Create Account
Permit Tag By The Roll, Status Alert, Cardstock, 6 1/4 in H x 3 in W, Yellow, Rectangle, 250 PK
- Mfr # TAR724
- Zoro # G6189443
product price:Â
$
110.99
/pk of 250, $0.44/ea
Free Shipping & Returns
Key Features
Material
Cardstock
Height
6 1/4 in
Width
3 in
Color
Yellow
Tag Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 6 1/4 in
- Width
- 3 in
- Hole Size
- 3/8 in
- Thickness
- 0.139 in
- Mounting Hole Diameter
- 3/8 in
- Tag Size
- #7
Description
Permit Tag By The Roll, Subject Matter Status Alert, Sign Legend Hot Work Permit, Legend Same on Both Sides No, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Hot Work Permit Do Not Remove This Tag!, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.