Poster, Choose The Right Glove For Greater Hand Safety, 17 in H x, 22 in W, Plastic

  • Mfr # SP124480L

  • Zoro # G6065254


product price:  $31.69
/ea

Key Features

Legend
Choose The Right Glove For Greater Hand Safety
Material
Plastic
Height
17 in
Width
22 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP124480L
Zoro #
G6065254
UPC #
846642062743
Country of Origin
United States

Dimensions

Height
17 in
Width
22 in
Thickness
0.024 in

Details

Item
Poster
Legend
Choose The Right Glove For Greater Hand Safety
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Safety Banner Legend
Choose The Right Glove For Greater Hand Safety
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-20 Degrees F
Shape
Horizontal Rectangle
Corrosion Resistant
No
Mesh / Solid
Solid
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Reflective
No
Background Color
White
Mounting Hardware
Not Included
Maximum Service Temperature
110 Degrees F
Includes Frame
No
Printed Language
English
Abrasion Resistant
No
Graffiti Resistant
No
Includes Wind Slits
No
Grommet Material
No Grommet
Number of Printed Sides
1

Description

Poster, Shape Horizontal Rectangle, Safety Banner Legend Choose The Right Glove For Greater Hand Safety, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.