Right To Know Station Safety Sign, Right To Know Station, 10 in W, 14 in H
Mfr # MCHM520VP
Zoro # G6205963
product price:Â $8.69
/ea
Sold in multiples of 2 for $17.38
Key Features
Header
No Header
Legend
Right To Know Station
Width
10 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MCHM520VP
Zoro #
G6205963
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.05 in
Details
Item
Right To Know Station Safety Sign
Header
No Header
Legend
Right To Know Station
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black on white
Retroreflective Grade
Not Retroreflective
Language
English
Write on Surface
No
Material
Plastic
Legend/Background Color
Black/white
Legend Style
Text
Product Type
Safety Sign
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Header
No Header
Description
Right To Know Station Safety Sign, Rectangle, English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.