This item is Discontinued.

Accuform Right To Know Station Safety Sign, Right To Know Station, 10 in W, 14 in H MCHM520XP

This item is Discontinued.

Accuform

Right To Know Station Safety Sign, Right To Know Station, 10 in W, 14 in H (Discontinued)

Mfr # MCHM520XP
Zoro # G8137306
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCHM520XP
Zoro #
G8137306
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.125 in

Details

Item
Right To Know Station Safety Sign
Header
No Header
Legend
Right To Know Station
Sign Shape
Rectangle
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black on white
Retroreflective Grade
Not Retroreflective
Language
English
Legend/Background Color
Black/white
Write on Surface
No
Material
Accu-Shield
Legend Style
Text
Product Type
Safety Sign
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Header
No Header

Description

Right To Know Station Safety Sign, Rectangle, English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.