Shop ACCUFORM
See all product information
Create Account
Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LVHR604VSP, PK5
- Mfr # LVHR604VSP
- Zoro # G3820862
product price:Â
$
8.89
/pk of 5, $1.78/ea
Sold in multiples of 2Â pks for
$17.78
Key Features
Header
Caution
Legend
Watch for forklift
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVHR604VSP
- Zoro #
- G3820862
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 3 1/2 in
- Thickness
- 0.02 in
- Depth
- 1/250 in
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.