
Safety Sign RECEIVING 14 in x 20 in MVHR585XL
Mfr # MVHR585XL
Zoro # G911734275
product price:Â $62.59
/eaKey Features
Width
20 in
Height
14 in
Sign Material
Aluma-Lite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MVHR585XL
Zoro #
G911734275
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Details
Sign Material
Aluma-Lite
Description
Accuform Safety Sign RECEIVING 14 in x 20 in MVHR585XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.