Safety Data Sheets Safety Sign, Safety Data Sheets, 10 in W, 14 in H

  • Mfr # MCHM517XP

  • Zoro # G8404304


product price:  $25.45
/ea

Key Features

Header
No Header
Legend
Safety Data Sheets
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCHM517XP
Zoro #
G8404304
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.125 in

Details

Item
Safety Data Sheets Safety Sign
Header
No Header
Legend
Safety Data Sheets
Sign Shape
Rectangle
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
Write on Surface
No
Legend Style
Text
Language
English
Material
Accu-Shield
Legend/Background Color
Black/Yellow
Product Type
Safety Sign
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Header
No Header

Description

Safety Data Sheets Safety Sign, Rectangle, English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.