Signs Wet Zone Store-Board, Max Duty Aluminum, Red on Black

  • Mfr # PSB611RDBK
  • Zoro # G605671725
product price: 
$
1,077.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSB611RDBK
Zoro #
G605671725
UPC #
-
Country of Origin
United States

Description

Accuform signs wet zone store-board, max duty aluminum, red on black designed for wet environments, color code your cleaning tools for distinct purposes. features: store-boards create a critical control point in an haccp management system, helping to prevent or eliminate a food safety hazard or keep it at a manageable level prevents cross contamination by keeping specified equipment separate and easily identified board includes stainless steel hardware board dimensions: 68-inch h x 30-inch w, sold individually max-duty aluminum is a versatile material that provides the strength of metal yet never rusts features uv protective coating to prevent fading, chemical damage and graffiti chemical-, abrasion-, impact-, and uv-resistant .080" thick board measures 68" h x 30" w service temperature: -40 to 250f

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews