Signs Wet Zone Store-Board, Ultra Aluma-Lite, Red on Black

  • Mfr # PSB711RDBK
  • Zoro # G705671724
product price: 
$
1,234.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSB711RDBK
Zoro #
G705671724
UPC #
-
Country of Origin
United States

Description

Accuform signs wet zone store-board, ultra aluma-lite, red on black designed for wet environments, color code your cleaning tools for distinct purposes. features: store-boards create a critical control point in an haccp management system, helping to prevent or eliminate a food safety hazard or keep it at a manageable level prevents cross contamination by keeping specified equipment separate and easily identified board includes stainless steel hardware board dimensions: 68-inch h x 30-inch w, sold individually ultra aluma-lite is a composite plastic bonded with two layers of aluminum making it light-weight, 40% lighter than solid aluminum, but extremely durable corrosion-, impact-, and uv-resistant making it an ideal choice for indoor or outdoor use .236" thick board measures 68" h x 30" w service temperature: -60 to 260f

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews