Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS786

  • Mfr # MFS786

  • Zoro # G1719349


product price:  $36.25
/ea

Key Features

Header
No Header
Legend
Safety Is A Family Value Accidents Are Avoidable
Width
17"
Height
17"
Sign Shape
Circle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MFS786
Zoro #
G1719349
UPC #
846642028282
Country of Origin
United States

Dimensions

Width
17"
Height
17"
Thickness
0.020"

Details

Item
Slip-Gard Round Floor Sign
Header
No Header
Legend
Safety Is A Family Value Accidents Are Avoidable
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Slip-Gard Round Floor Sign, Sign Subject Matter Safety Incentive and Motivational, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Safety Is A Family Value Accidents Are Avoidable, Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.