SORRY RESTROOM CLOSED FOR CLEANING, Magnetic Vinyl, 5 in x 7 in, Magnetic
Mfr # LRST905
Zoro # G015240092
product price:Â $11.39
/eaKey Features
Legend
SORRY RESTROOM CLOSED FOR CLEANING
Sign Material
Magnetic Vinyl
Height
5 in
Thickness
0.02 in
Sign Mounting Style
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LRST905
Zoro #
G015240092
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
7 in
Thickness
0.02 in
Details
Legend
SORRY RESTROOM CLOSED FOR CLEANING
Sign Material
Magnetic Vinyl
Sign Mounting Style
Magnetic
UV Resistant
UV protective coating
Description
Safety Label, SORRY RESTROOM CLOSED FOR CLEANING Graphic, 5 x 7, Magnetic Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.