
THIS AREA IS UNDER 24 HOUR VIDEO SURVEILLANCE, Adhesive Dura-Vinyl, 7 in x 10 in, Adhesive
Mfr # MASE806XV
Zoro # G311702218
product price:Â $10.79
/eaKey Features
Legend
THIS AREA IS UNDER 24 HOUR VIDEO SURVEILLANCE
Sign Material
Adhesive Dura-Vinyl
Height
7 in
Width
10 in
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MASE806XV
Zoro #
G311702218
UPC #
841669115298
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7" x 10"
Details
Legend
THIS AREA IS UNDER 24 HOUR VIDEO SURVEILLANCE
Sign Material
Adhesive Dura-Vinyl
Sign Mounting Style
Adhesive
Description
Accuform Notice Sign, Header NOTICE, Legend THIS AREA IS UNDER 24 HOUR VIDEO SURVEILLANCE, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mounting, 7 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.