Shop ACCUFORM
See all product information
Create Account
Warning Sign, 5 in H, 3 1/2 in W, Vinyl, English, LWLD306VSP, PK5
- Mfr # LWLD306VSP
- Zoro # G1702016
product price:Â
$
12.29
/pk of 5, $2.46/ea
Key Features
Header
Warning
Legend
Hot Surface. Do Not Touch.
Width
3 1/2 in
Height
5 in
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWLD306VSP
- Zoro #
- G1702016
- UPC #
- 846642092856
- Country of Origin
- United States
- Item
- Hot Surface Sign
- Header
- Warning
- Legend
- Hot Surface. Do Not Touch.
- Sign Material
- Vinyl
- Sign Mounting Style
- Surface
- Printed Language
- English
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Legend Style
- Symbol and Text
- Standards
- ANSI Z535
- Double-Sided
- No
Description
Warning Sign, Sign Subject Matter Hot, Height 5 in, Width 3 1/2 in, Sign Material Vinyl, Sign Mounting Style Surface, Header Warning, Legend Hot Surface. Do Not Touch., Printed Language English, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.