Welding Screen, Danger Shield Your Eyes From the Arc, Vinyl, 13 oz/sq yd., 6 ft. x 6 ft., Blue

  • Mfr # PWD100BU
  • Zoro # G8073091
product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWD100BU
Zoro #
G8073091
UPC #
846642083021
Country of Origin
United States

Dimensions

Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Protective Width
6 ft
Protective Height
6 ft
Protective Thickness
0.014 in
Curtain Height
6 ft
Curtain Material Thickness
0.36 mm
Curtain Width
6 ft

Details

Item
Printed Welding Screen
Color
Blue
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshall Approved, NFPA 701
Material
Transparent Vinyl
Grommet Placement
12 in Centers on Four Sides
Welding Protection Sub-Category
Curtains
Features
Danger Shield Your Eyes, Welding Area Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Includes
(25) Black Zip Ties
Protective Color
Blue
Series
ONE-WAY(TM)
Curtain Material Coating
Vinyl
Curtain Material Type
Vinyl
Resistance Properties
Spark Resistant, UV Resistant
Curtain Material Weight
13 oz/sq yd
Maximum Temperature
150 Degrees F
Grommet Spacing
12 in
Printed Text
Danger, Shield Your Eyes from the Arc, Welding Area
Grommet Material
Brass
Grommet Location
Four Side
Process
Protection from Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Curtain Design
Curtain
Opacity
Tinted Transparent
Curtain Material Color
Blue
Fastener Type
Grommets

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, UV Resistant, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.