Shop ACCUFORM

Welding Screen, Pride In Safety, Pride In Your Work, Vinyl, 32 oz/sq yd, 6 ft W x 6 ft H, Blue

  • Mfr # PWD124BU
  • Zoro # G8016906

product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWD124BU
Zoro #
G8016906
UPC #
846642082840
Country of Origin
United States

Dimensions

Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Protective Height
6 ft
Protective Width
6 ft
Protective Thickness
0.014 in
Curtain Material Thickness
0.36 mm
Curtain Width
6 ft
Curtain Height
6 ft

Details

Item
Printed Welding Screen
Color
Blue
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshall Approved, NFPA 701
Material
Transparent Vinyl
Protective Color
Blue
Includes
(25) Black Zip Ties
Grommet Placement
12 in Centers on Four Sides
Features
Pride In Safety Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Welding Protection Sub-Category
Curtains
Series
ONE-WAY(TM)
Maximum Temperature
150 Degrees F
Curtain Material Type
Vinyl
Process
Protection from Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Grommet Material
Brass
Grommet Location
Four Side
Opacity
Tinted Transparent
Printed Text
Pride in Safety, Pride in Your Work
Curtain Design
Curtain
Curtain Material Weight
13 oz/sq yd
Fastener Type
Grommets
Curtain Material Coating
Vinyl
Curtain Material Color
Blue
Grommet Spacing
12 in

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side, Grommet Material Brass, Includes (25) Black Zip Ties

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.