Welding Screen, Danger Do Not Watch The Arc, Transparent Vinyl, 13 oz/sq yd, 6 ft x 6 ft, Red
- Mfr # PWD116RD
- Zoro # G8036061
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Protective Material
Transparent Vinyl
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWD116RD
- Zoro #
- G8036061
- UPC #
- 846642055974
- Country of Origin
- United States
Dimensions
- Width
- 6 ft.
- Height
- 6 ft.
- Thickness
- 0.014 in
- Protective Thickness
- 0.014 in
- Protective Height
- 6 ft
- Protective Width
- 6 ft
Details
- Item
- Printed Welding Screen
- Color
- Red
- Protective Material
- Transparent Vinyl
- Withstand Temp.
- 150 Degrees F
- With Grommet / Without Grommet
- With Grommet
- Material Weight
- 13 oz/sq yd
- Standards
- FM Approved, NFPA 701 Approved Material
- Material
- Transparent Vinyl
- Features
- Danger Do Not Watch the Arc Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
- Grommet Placement
- 12 in Centers on Four Sides
- Protective Color
- Red
- Includes
- (25) Black Zip Ties
- Welding Protection Sub-Category
- Curtains
- Series
- ONE-WAY(TM)
Description
Welding Curtain, Protective Height 6 ft, Protective Width 6 ft, Protective Color Red, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Danger Do Not Watch the Arc Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.