Welding Screen, Welding Area Do Not Watch the Arc, Vinyl, 13 oz/sq yd., 6 ft W x 6 ft H, Yellow

  • Mfr # PWD108YL
  • Zoro # G8327986
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWD108YL
Zoro #
G8327986
UPC #
846642055929
Country of Origin
United States

Dimensions

Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Protective Height
6 ft
Protective Thickness
0.014 in
Protective Width
6 ft
Curtain Height
6 ft
Curtain Width
6 ft
Curtain Material Thickness
0.36 mm

Details

Item
Printed Welding Screen
Color
Yellow
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshall Approved, NFPA 701
Grommet Placement
12 in Centers on Four Sides
Protective Color
Yellow
Welding Protection Sub-Category
Curtains
Features
Danger Welding Area, Do Not Watch the Arc Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Includes
(25) Black Zip Ties
Material
Transparent Vinyl
Series
ONE-WAY(TM)
Curtain Material Type
Vinyl
Curtain Material Color
Yellow
Process
Protection from Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Grommet Spacing
12 in
Curtain Material Coating
Vinyl
Curtain Design
Curtain
Maximum Temperature
150 Degrees F
Curtain Material Weight
13 oz/sq yd
Printed Text
Danger, Do Not Watch the Arc, Welding Area
Grommet Material
Brass
Grommet Location
Four Side
Fastener Type
Grommets
Opacity
Tinted Transparent

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side, Grommet Material Brass, Includes (25) Black Zip Ties

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews