This item is Discontinued.

Accumulair 16x30x1 Diamond Pleated Air Filter, MERV 13 FD16X30

This item is Discontinued.

Accumulair

16x30x1 Diamond Pleated Air Filter, MERV 13 (Discontinued)

Mfr # FD16X30
Zoro # G503725643
UPC # 747925216221
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD16X30
Zoro #
G503725643
UPC #
747925216221
Country of Origin
China

Dimensions

Nominal Filter Size
16x30x1
Nominal Height
16 in
Nominal Width
30 in
Nominal Depth
1 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter
Series
Diamond

Description

The Accumulair Diamond with its MERV 13 rating is one of the highest efficiency filters. Great for helping reduce airborne allergens such as bacteria, particles that carry viruses, pollen, mold spores, fine dust, and pet dander. Accumulair filter material will not support the development of mold, mildew, bacteria or other microorganisms in normal use. No chemicals added. Accumulair filters are chemical free. The air filter media is 100% synthetic, and has varying density for higher dust holding capacity. The media is bonded to a 30 gauge rust-resistant metal support grid. The filtering material on our air filters has a high dust-holding capacity. These filters perform much better than ordinary filters because of their higher efficiency and lower pressure drop. This allows your furnace or air handler to stay cleaner while operating more efficiently. A clean and efficient air conditioning and heating system will provide you with lower energy bills.

Features
  • MERV 13 Rating
  • Each filter lasts up to 3 months.
  • Electrostatically charged filter media captures airborne allergens Smaller than 1 micron!
  • Over 30-times more efficient at capturing micro particles than ordinary fiberglass filters.
  • Accumulair Diamond 1 in. Filter
  • Pack 4
  • Dimension 16 x 30 x 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.