This item is Discontinued.

Accumulair 14x25x1 Platum Pleated Air Filter, 4 PK FA14X25

This item is Discontinued.

Accumulair

14x25x1 Platum Pleated Air Filter, 4 PK (Discontinued)

Mfr # FA14X25
Zoro # G903725601
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA14X25
Zoro #
G903725601
UPC #
-
Country of Origin
China
Item
Pleated Air Filter
Series
Platinum

Dimensions

Nominal Filter Size
14x25
Nominal Height
14 in
Nominal Width
25 in

Description

The Accumulator Platinum is a superior choice for residential filtration and is a better solution for commercial use. Given a MERV 11 rating, this filter uses electrostatic filtration to remove 65-79% of air pollutants ranging in size from 1.0 microns to 3.0 microns. This means that it removes a large bulk of particles like dust mites, bacteria, pet dander, pollen, smoke, and mold spores. Though rated as a medium-efficiency filter, the Accumulator Platinum filter has special electrostatic filtration that is almost equal to that of a true HEPA filter, and it achieves a 60-65% dust spot efficiency. This feature makes the Accumulator Platinum filters 30 times more efficient than regular fiberglass filters. These filters come in many different sizes and can be custom made to fit any filter system.

Features
  • Electrostatic filtration.
  • Listed and rated by Underwriters Laboratories as U.L. Class 2.
  • Supercharged pleated panel filtering media ideally suited for capturing fine airborne allergens such as dust, smoke, dander, mold, pet dander, and dust mites attracts particulates like dust to a TV screen.
  • Uniform pleat shape enhances dust holding capacity and maximizes air flow.
  • Heavy duty construction frame prevents airflow bypass.
  • Platinum Finish.
  • Pack 4.
  • Size 1 in.
  • Dimension 14 x 25 x 1 in.
Construction

The construction of the Accumulator Platinum filters is specially wrought to create higher efficiency, cleaner air, and longer-lasting filtration. These filters are constructed of a special Tribo-Electric synthetic media, which ultimately leads to higher efficiency and low resistance to air flow. Not only do the co-polymer micro-fibers help produce higher efficiency, but they are also hydrophobic, which means the filter does not absorb moisture and will not support the growth and spread of microbes like mold, mildew, bacteria, and fungi.

For more dependable structure, the pleated filter media is laminated to a recyclable, galvanized, and corrosion resistant metal backing, which also contributes to low resistance to air flow. This media pack is then bonded to the inside of a two-piece, die cut frame that is constructed of a heavy duty, moisture resistant, clay coated board; designed with diagonal and horizontal grid supports, this final prod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.