This item is Discontinued.

This item is Discontinued.
Accumulair FA14X25X4-DF Platum 4 . Filter; Pack Of 2 (Discontinued)
Mfr #
FA14X25X4=DF
Zoro #
G503726640
UPC # 747925201104
Country of Origin China
Category Pleated Air Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA14X25X4=DF
- Zoro #
- G503726640
- UPC #
- 747925201104
- Country of Origin
- China
- Item
- Pleated Air Filter
Dimensions
- Nominal Filter Size
- 14x25x4
- Nominal Height
- 14 in
- Nominal Width
- 25 in
- Nominal Depth
- 4 in
Description
Features
- MERV 11 Rating
- Supercharged pleated panel filtering media ideally suited for capturing fine airborne allergens such as dust, smoke, dander, mold, pet dander, and dust mites attracts particulates like dust to a TV screen.
- Uniform pleat shape enhances dust holding capacity and maximizes air flow.
- Up to 30-times more efficient at capturing allergens than ordinary fiberglass filters.
- Heavy duty construction frame prevents airflow bypass.
- Lasts UP TO 3 months.
- Pack 2
- Dimension 16 x 20 x 4 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.