Shop AMPG
See all product information
Create Account
Door Strike Plate, Steel, Screw-On Mounting, Satin Chrome
Mfr # ADL-OEK-2 US26D
Zoro # G3950042
product price:Â
$
876.99
/ea
Free Shipping & Returns
Key Features
Strike Type
Curved Lip
Finish
Satin Chrome
Length
5 5/8 in
Width
2 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADL-OEK-2 US26D
- Zoro #
- G3950042
- UPC #
- -
- Country of Origin
- United States
- Strike Type
- Curved Lip
- Finish
- Satin Chrome
- Color
- Gray
- Material
- Steel
- Hardware
- Not Included
- Item
- Door Strike Plate
- Standards
- ANSI/BHMA A1882
- ADA Compliant
- Yes
- Mounting
- Screw-On
- Features
- 5-5/8" Jamb Width; Double Lip Strike with Keyed Emergency Stop; Offset
- Holes per Leaf
- 6
- Product Type
- Door Strike Plate
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Includes Hardware
- Hardware Not Included
Description
Door Strike Plate, Strike Type Curved Lip, Length 5 5/8 in, Width 2 in, Color Gray, Satin Chrome Finish, Material Steel, Hardware Not Included, Standards ANSI/BHMA A1882, ADA Compliant Yes