Door Strike Plate, Steel, Screw-On Mounting, Satin Chrome
- Mfr # ALD-CEK-2 US26D
- Zoro # G3949902
product price:Â
$
876.99
/ea
Free Shipping & Returns
Key Features
Strike Type
Universal
Finish
Satin Chrome
Length
5 5/8 in
Width
2 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALD-CEK-2 US26D
- Zoro #
- G3949902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 5/8 in
- Width
- 2 in
- Required Door Thickness
- 1-3/4"
- Overall Width
- 4 3/4 in
- Overall Length
- 5 5/8 in
- Wire Rope Length
- 5 5/8 in
Details
- Strike Type
- Universal
- Finish
- Satin Chrome
- Color
- Gray
- Material
- Steel
- Hardware
- Not Included
- Item
- Door Strike Plate
- Standards
- ANSI/BHMA A1882
- Features
- 5-5/8" Jamb Width; Double Lip Strike with Keyed Emergency Stop; Center
- Mounting
- Screw-On
- ADA Compliant
- Yes
- Holes per Leaf
- 6
- Product Type
- Door Strike Plate
- Includes Hardware
- Hardware Not Included
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Shell Material
- Steel
Description
Door Strike Plate, Strike Type Universal, Length 5 5/8 in, Width 2 in, Color Gray, Satin Chrome Finish, Material Steel, Hardware Not Included, Standards ANSI/BHMA A1882, ADA Compliant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.