Shop ACCUSHARP
See all product information
Create Account
Gloss Tungsten Carbide 1 stage Knife and Tool Sharpener
- Mfr # 001
- Zoro # G2708751
product price:
$
14.39
/ea
Key Features
Material
Plastic
Color
Blue/White
Length
9 in
Sharpening Material
Tungsten Carbide
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 001
- Zoro #
- G2708751
- UPC #
- 15896000010
- Country of Origin
- United States
- Material
- Plastic
- Color
- Blue/White
- Sharpening Material
- Tungsten Carbide
- Finish
- Gloss
Dimensions
- Length
- 9 in
Description
AccuSharp Knife Sharpeners will not rust and can be cleaned with soap and water or in the dishwasher. Replacement sharpening blades are available.
- • Reversible blades
- • Dishwasher safe
- • Lifetime Warranty
- • Easy to clean
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.