This item is Discontinued.

Accusplit Accusplit AX605 AX Pro Event Stopwatch AX605

This item is Discontinued.

Accusplit

Accusplit AX605 AX Pro Event Stopwatch (Discontinued)

Mfr # AX605
Zoro # G204110205
UPC # 93866186056
Country of Origin Hong Kong
Category Stopwatches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AX605
Zoro #
G204110205
UPC #
93866186056
Country of Origin
Hong Kong

Description

AX Pro Series Stopwatch is great for Event Timing . Extremly large digits for easy viewing on the field, track, or by the pooladd to the appeal of these stopwathces. Exclusive "AOS" Operating System with Twin Left-Right button operation feature its designed to give coaches, athletes, and timers the most precise timing available. All AX Pro Series Stopwatches are cased in Accusplit's distinctive, ergonomic designed "X" Case.
  • Material: Polycarbonate plastics.
  • AOS 4.5 Operating System.
  • Time-In/Time-Out Event Timing.
  • Timing Range 10 hours.
  • Magnum liquid crystal display.
  • 5 years battery life.
  • Water Resistant.
  • Packages include AX PRO Series Stopwatch, Lanyard, Battery, and Instructions.
    Stopwatches: Ax Pro Series
  • Case Style: X Case.
  • Timing Range (Hours): 10 Hrs.
  • Timing Interval: 1/100 Sec.
  • 1,2 Fast Finish.
  • Event Timing / Time Out: Yes.
    Miscellaneous Functions and Features:
  • Warranty: 5 Years.
  • Operating System:WOS 2.5.
  • No Fail Switches: Yes.
  • Battery Life: 1.5 Years.
  • Water Resistant: 30M (100ft.).
  • Colors: Black.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.