Heavy-Duty Utility Blade, 6 in L, High Carbon Steel, Two Facet, Two Notch Edge, 5PK
Mfr # APBL-8009-0000
Zoro # G122433769
product price:Â $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30
Key Features
Material
High Carbon Steel
Length
6
Width
2-1/2 in
Thickness
0.024 in
Applicable Materials
Cardboard Leather Linoleum Soft Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APBL-8009-0000
Zoro #
G122433769
UPC #
843382107604
Country of Origin
United States
Dimensions
Length
6
Width
2-1/2 in
Thickness
0.024 in
Details
Material
High Carbon Steel
Applicable Materials
Cardboard Leather Linoleum Soft Metal
Blade Edge
Two Facet Two Notch
Suitable for
Folding Utility Knives Fixed Utility Knives Retractable Utility Knives and Standard Utility Knives
Color
Silver
Description
Slice through the toughest materials with the AccuTec PRO heavy-duty utility blade a proprietary grinding process gives each blade the ideal balance of sharpness and durability. Fits most standard utility knives such as folding utility knives, fixed utility knives and retractable utility knives. Versatile and multi-purpose blades will cut a variety of materials with ease, including cardboard, leather, linoleum, carpet, rope, soft metal, PEX tubing and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.