This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25822971
- Zoro #
- G3152126
- UPC #
- 21625783505
- Country of Origin
- Mexico
Dimensions
- Length (in)
- 6.5 in
- Width (in)
- 4.25 in
- Height (in)
- 4.25 in
Details
- Connector Shape
- Oval
- Number of Terminals
- 4
- Item
- Wheel Speed Sensor Wiring Harness
- Number of Wires
- 2
- Connector Gender
- Male
- Terminal Type
- Pin
Description
The ACDelco GM Original Equipment ABS Wheel Speed Sensor Wiring Harness sends readings from the ABS wheel speed sensor to the ABS module in order to control the ABS system, and is a GM-recommended replacement for your vehicle’s original components. This original equipment wiring harness has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. Dependable. Durable. Engineered and tested to the highest standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.