
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GF897
Zoro #
G5435900
UPC #
21625808451
Country of Origin
Mexico
Dimensions
Length
8.09 in
Width
3.06 in
Height
3.06 in
Inlet Outside Diameter
0.373 in
Outlet Outside Diameter
0.629 in
Details
Fuel Type
Gas
Outlet
Threaded Fitting
Item
Fuel Filter
Inlet
2 Quick Connect Fitting
Weight
lb0.4
Mounting Style
Bracket Under Vehicle
Fitting Type
1 Thread 2 Quick Connect
Description
With more than 100 years of experience, we know how to help filter out the bad stuff. ACDelco GM Oil Filters, Fuel Filters, Transmission Filters and Air Filters are manufactured from quality materials to deliver durability and excellent performance. ACDelco has filters to block just about everything – from engine oil filters that block particles one-third the size of a human hair, to cabin air filters that block faint odors in the air.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.