This item is Discontinued.

This item is Discontinued.
Fuel Pump Module Assembly, M100024 (Discontinued)
Mfr #
M100024
Zoro #
G3032085
UPC # 707773771884
Country of Origin Mexico
Category Fuel Pump Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M100024
- Zoro #
- G3032085
- UPC #
- 707773771884
- Country of Origin
- Mexico
Dimensions
- Length (in)
- 20.12 in
- Inlet Header Length
- 7.89 mm
- Width (in)
- 8.88 in
- Outlet Diameter
- 0.374 in
- Housing Width
- 4.88 in
- Housing Length (in)
- 4.76 in
- Inlet Diameter (in)
- 0.311 in
- Height (in)
- 7.5 in
Details
- Fit Type
- Specific
- Number of Wires
- 4
- Number of Outlets
- 2
- Inlet Type
- Quick Connect
- Connector Color
- White
- Item
- Fuel Pump Module
- Number of Terminals
- 4
- Connector Gender
- Female
- Terminal Gender
- Male
- Outlet Type
- Quick Connect
- Terminal Type
- Spade
Description
ACDelco GM Original Equipment Fuel Pump Module Assemblies are GM-recommended replacements for your vehicle’s original components. These module assemblies help deliver fuel to your vehicle’s fuel injectors, providing a steady, reliable fuel supply to your vehicle’s engine. These original equipment fuel pump modules have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.