This item is Discontinued.

This item is Discontinued.
Fuel Pump Module Assembly, M100121 (Discontinued)
Mfr #
M100121
Zoro #
G5761084
UPC # 808709080336
Country of Origin Unknown
Category Fuel Pump Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M100121
- Zoro #
- G5761084
- UPC #
- 808709080336
- Country of Origin
- Unknown
Dimensions
- Outlet Diameter
- 0.374 in
- Housing Length (in)
- 4.92 in
- Height (in)
- 9 in
- Inlet Header Length
- 7.89 mm
- Inlet Diameter (in)
- 0.311 in
- Length (in)
- 16.5 in
- Housing Width
- 4.7 in
- Width (in)
- 5.98 in
Details
- Number of Terminals
- 7
- Connector Color
- White
- Terminal Type
- Spade
- Connector Gender
- Female
- Number of Outlets
- 2
- Item
- Fuel Pump Module
- Fit Type
- Specific
- Number of Wires
- 4
- Terminal Gender
- Male
- Outlet Type
- Quick Connect
- Inlet Type
- Quick Connect
Description
AC Delco fuel pump module assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel pump module assembly's for virtually every automobile on the road today. AC Delco fuel pump module assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.