This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10211
- Zoro #
- G6597989
- UPC #
- 707773487433
- Country of Origin
- Mexico
Dimensions
- Housing Length (in)
- 5 in
- Width (in)
- 5.98 in
- Length (in)
- 13.7 in
- Height (in)
- 7.5 in
- Inlet Diameter (in)
- 0.311 in
- Outlet Diameter
- 0.374 in
- Inlet Header Length
- 7.89 mm
- Housing Width
- 4.88 in
Details
- Item
- Fuel Pump Module
- Number of Outlets
- 2
- Outlet Type
- Quick Connect
- Terminal Type
- Spade
- Fit Type
- Specific
- Number of Terminals
- 7
- Inlet Type
- Quick Connect
- Connector Color
- Black
- Terminal Gender
- Male
- Connector Gender
- Female
- Number of Wires
- 4
Description
With today's advanced vehicles, replacing your fuel pump can be hard work – ACDelco Fuel Pumps help make sure you don't have to do the job twice. Built to exacting specifications, ACDelco Fuel Pumps include our original equipment line for GM vehicles, and a select offering of Professional, premium aftermarket products for GM vehicles.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.