This item is Discontinued.

This item is Discontinued.
Fuel Tank Sending Unit Gasket, G46 (Discontinued)
Mfr #
G46
Zoro #
G5591763
UPC # 707773417348
Country of Origin Mexico
Category Engine Gaskets, Seals & O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G46
- Zoro #
- G5591763
- UPC #
- 707773417348
- Country of Origin
- Mexico
- Item
- Fuel Tank Sending Unit Gasket
- Material
- Rubber
- Color
- Black
Dimensions
- Length
- 5 in
- Thickness
- 0.157 in
- Inside Dia.
- 4.25 in
- Outside Diameter
- 4.45 in
- Height (in)
- 0.2 in
- Width (in)
- 5 in
- Ring Face Width
- 5 mm
Description
With today's advanced vehicles, replacing your fuel pump can be hard work – ACDelco Fuel Pumps help make sure you don't have to do the job twice. Built to exacting specifications, ACDelco Fuel Pumps include our original equipment line for GM vehicles, and a select offering of Professional, premium aftermarket products for GM vehicles.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.