Acdelco Tools

A20 20V BRUSHLESS 2-Speed Drill/Driver Bare Tool

Acdelco Tools A20 20V BRUSHLESS 2-Speed Drill/Driver Bare Tool ARD20129T
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$92.48

Subtotal: $92.48

Acdelco Tools #ARD20129T Specifications

  • Country of Origin (subject to change): Taiwan, Province of China

Description

ACDelco A20 BRUSHLESS 20V Li-ion 2-Speed Cordless Drill/Driver Kit, max. 500 in-lbs, 2 Battery Packs, ARD20129 A20 Brushless Compact Series Tools are designed with power and compact size in heart. The family includes drill driver, impact wrenches, impact drivers, and polisher/sander all share a common slim but powerful 20V max. battery platform. The versatility of A20 series makes it the best choice for the work! Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages; * High power-to-weight ratio and precise torque control * High energy efficiency - 50% longer running time and longer life span * Eliminating carbon brush/commutator worn out and replacement hassle * Eliminating sparking and overheat problem FEATURES * Powerful Brushless Motor: max 500 in-lbs torque, long running time & life cycle * 2-speed gearbox & Variable speed trigger for optimum RPM matching application, 0-600 / 0-2,000 RPM * Variable speed trigger with reversible control & electric brake switch * Built-in LED light & battery indicator * Ergonomic design - comforts for long hours work SPECIFICATIONS * Voltage: 20VDC * Chuck Capacity: 1/2" * Max Torque: 500 in-lbs * No Load Speed: 0-600 / 0-2,000 RPM * Tool Weight: 3.03 lbs

Reviews of Acdelco Tools #ARD20129T

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.