This item is Discontinued.

This item is Discontinued.
Wheel Bearing and Hub Assembly - Front, FW392 (Discontinued)
Mfr #
FW392
Zoro #
G5275424
UPC # 707773799178
Country of Origin Mexico
Category Automotive Wheels & Hubs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW392
- Zoro #
- G5275424
- UPC #
- 707773799178
- Country of Origin
- Mexico
Dimensions
- Length
- 7.8 in
- Width
- 7.8 in
- Hub Pilot Diameter
- 4.165 in
- Height (in)
- 5.9 in
- Bolt Circle Diameter (in)
- 6.5 in
- Flange Bolt Hole Diameter
- 0.551 in
- Flange Diameter (in)
- 7.8425 in
- Wheel Pilot Diameter (in)
- 4.5925 in
- Brake Pilot Diameter
- 4.638 in
- Wheel Stud Size (in)
- 0.551 in
Details
- Features
- Anti Lock Braking System
- Offset
- 2.273 in
- Includes
- Wheel Studs
- Shape
- Square
- Connector Gender
- Female
- Number of Connectors
- 1
- Number of Splines
- 33
- Number of Connector Terminals
- 2
- Item
- Front Wheel Hub and Bearing
- Number of Wheel Studs
- 8
- Number of Flange Bolt Holes
- 4
- Weight
- 18.72 lb
- Anti Lock Braking System Type
- Sensor
- Terminal Gender
- Male
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.