This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW406
- Zoro #
- G3564855
- UPC #
- 808709070962
- Country of Origin
- Mexico
Dimensions
- Width
- 5.3 in
- Length
- 5.3 in
- Height (in)
- 4.1 in
- Stud Length
- 1.73 in
Details
- Features
- Anti Lock Braking System
- Weight
- 4.05 lb
- Includes
- Studs
- Stud Quantity
- 5
- Anti Lock Braking System Type
- Sensor
Description
ACDelco GM Original Equipment Wheel Bearing and Hub Assembly supports the vehicle while allowing the wheel to rotate, and are GM-recommended replacements for your vehicle’s original components. This original equipment wheel bearing and hub assembly has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.