This item is Discontinued.

This item is Discontinued.
Wheel Bearing and Hub Assembly, FW412 (Discontinued)
Mfr #
FW412
Zoro #
G5392841
UPC # 808709082064
Country of Origin Mexico
Category Automotive Wheels & Hubs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW412
- Zoro #
- G5392841
- UPC #
- 808709082064
- Country of Origin
- Mexico
Dimensions
- Width
- 8.25 in
- Length
- 9 in
- Flange Bolt Hole Diameter
- 0.472 in
- Flange Diameter (in)
- 5.7 in
- Wheel Stud Size (in)
- 0.472 in
- Bolt Circle Diameter (in)
- 4.7 in
- Brake Pilot Diameter
- 2.779 in
- Height (in)
- 6.75 in
- Wheel Pilot Diameter (in)
- 2.76 in
Details
- Features
- Anti Lock Braking System
- Includes
- Wheel Studs
- Shape
- Triangular
- Offset
- 2.51 in
- Item
- Front Wheel Hub and Bearing
- Number of Flange Bolt Holes
- 3
- Number of Wheel Studs
- 5
- Anti Lock Braking System Type
- Encoder
- Weight
- 8.6 lb
Description
ACDelco wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. ACDelco wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.