This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW20-134
- Zoro #
- G5774752
- UPC #
- 707773698693
- Country of Origin
- Mexico
Dimensions
- Inside Dia.
- 2.4 in
- Length
- 3.9 in
- Height (in)
- 1.1 in
- Width (in)
- 3.9 in
- Outside Diameter
- 3.9 in
Details
- Item
- Rear Inner Wheel Bearing
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.