Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW20-35
- Zoro #
- G3509293
- UPC #
- 21625911892
- Country of Origin
- Mexico
Dimensions
- Length
- 4.5 in
- Width
- 1.18 in
- Outside Diameter
- 4.4 in
- Inside Dia.
- 2.5 in
- Height (in)
- 1.56 in
Details
- Item
- Outer Wheel Bearing
- Weight
- 3 lb
Description
ACDelco GM Original Equipment Wheel Bearings allow the wheel to rotate with minimal friction, and are GM-recommended replacements for your vehicle’s original components. Wheel bearings support the weight of the vehicle and are lubricated with axle oil or wheel bearing grease. These original equipment wheel bearings have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
