This item is Discontinued.

Acer Travelmate, 14In, Win10, 4Gb, 500Gbsata NX.VBEAA.001

This item is Discontinued.

Acer

Travelmate, 14In, Win10, 4Gb, 500Gbsata (Discontinued)

Mfr # NX.VBEAA.001
Zoro # G0715472
UPC # 888863509263
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NX.VBEAA.001
Zoro #
G0715472
UPC #
888863509263
Country of Origin
Unknown

Dimensions

Depth
9.6"
Width
13.5"
Height
0.98"
Screen Size
14"
Height (Rear)
0.98"
Height (Front)
0.98"

Details

Features
Bluetooth
Processor Core
Dual-core (2 Core)
Series
P248-M
Total Number of USB Ports
3
System Memory Technology
DDR3L SDRAM
Screen Resolution
1366 x 768
Item
Notebook
Number of Speakers
2
Pointing Device Type
TouchPad
HDCP Supported
Yes
Number Of Ethernet Ports
1
Maximum Battery Run Time
6 Hours
Operating System Architecture
64-bit
Upgradable Operating System Architecture
64-bit
Backlight Technology
LED
Drive Type
HDD
Total Installed System Memory
4 GB
Total Hard Drive Capacity
500 GB
Number of USB 2.0 Ports
1
Maximum Power Supply Wattage
45 W
Processor Speed
2.30 GHz
Display Screen Technology
ComfyView (Matte)
Memory Card Supported
SD
Hard Drive Interface
Serial ATA
Total Number of Memory Slots
2
Number of HDMI Outputs
1
Front Camera/Webcam
Yes
Battery Energy
37 Wh
Operating System Platform
Windows
Speakers
Yes
TouchPad Features
Multi-touch Gesture
HDMI
Yes
Display Screen Type
LCD
Cache
3 MB
Wireless LAN
Yes
Microphone
Yes
Number of USB 3.0 Ports
2
Screen Mode
HD
Memory Card Reader
Yes
Wireless LAN Model
Dual Band Wireless-AC 7265
Processor Type
Core i3
Graphics Memory Technology
DDR3L SDRAM
Upgradable Operating System
Windows 10 Pro
Hyper-Threading
Yes
Maximum Supported System Memory
16 GB
Hard Drive RPM
5400
VGA
Yes
Number of Cells
4-cell
Operating System
Windows 7 Professional
Battery Chemistry
Lithium Ion (Li-Ion)
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Graphics Memory Accessibility
Shared
Keyboard
Yes
Battery Capacity
2520 mAh
Sound Mode
Stereo

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.