This item is Discontinued.

This item is Discontinued.
Achim NXCRPTNY12 12 x 12 in. Nexus Self Adhesive Carpet Floor Tile - Navy; 12 Tiles per 12 sq ft. (Discontinued)
Mfr #
NXCRPTNY12
Zoro #
G503978919
UPC # 54006253274
Country of Origin Unknown
Category Conduit Clamps & Hangers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXCRPTNY12
- Zoro #
- G503978919
- UPC #
- 54006253274
- Country of Origin
- Unknown
Description
Nexus self adhesive carpet tiles are a quick way to upgrade your space with a modern take to old-school carpeting. Mix and match colors to form patterns or stick with solids to create a unique look. Tiles are ribbed in texture to give it a homey feel. Nexus carpet tiles are ideal for your home, office, basement or garage.Each tile is 12" x 12", 12 tiles per box. Installation is easy. Just peel and stick the carpet tiles to a flat and dry surface. Vacuum regularly and spot clean as needed. Get ready to show off your beautiful new room to all your family and friends.
Features- Easy do-it yourself installation - just peel n’ stick
- Stain & fade resistants are mold, mildew & moisture
- Vacuum regularly and spot clean as needed
- Vacuum regularly and spot clean as needed
- Color: Navy
- Material: Polyester
- Ribbed structure: 450 g
- Size: 12" x 12"
- Dimension: 0.1" H x 12" W x 12" L
- Weight: 2 lbs