18 x 18 in. Majestic Light Grey Slate Self Adhesive Vinyl Floor Tile - 10 Tiles by 22.5 sq. ft.
- Mfr # MJVT180210
- Zoro # G824178531
product price:Â
$
54.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJVT180210
- Zoro #
- G824178531
- UPC #
- -
- Country of Origin
- China
Description
Do you want to give your room a brand new, modern look and at a low cost? Look no further than our assortment of Majestic Tiles! The dramatic 18' x 18'self-stick vinyl tile, featuring classic marbles & stones designs, delivers the appealing look of real stone in a premium performing light commercial grade vinyl tile. Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Majestic tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. Features Majestic Slate Self Adhesive Vinyl Floor Tile. 10 Tiles/22.5 sq. ft.. Warning: This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm. Specifications Color: Light Grey. Size: 18 in x 18 in. Height: 2.0 mm. Weight: 16.50 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.