This item is Discontinued.

Achim Importing Achim DRPN84BW06 52 x 84 in. Darcy Rod Pocket Window Curtain Panel; Black & White DRPN84BW06

This item is Discontinued.

Achim Importing

Achim DRPN84BW06 52 x 84 in. Darcy Rod Pocket Window Curtain Panel; Black & White (Discontinued)

Mfr # DRPN84BW06
Zoro # G403861755
UPC # 54006249529
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DRPN84BW06
Zoro #
G403861755
UPC #
54006249529
Country of Origin
China

Description

The Darcy Rod Pocket Window Curtain Panel is a contemporary triple engineered banded panel in several stunning, contrasting colors. Its polyester fabric has a beautiful ground texture and is perfect for any room in the home. The light filtering polyester fabric works well alone or over an existing blind. The Darcy Rod Pocket Panels can be topped with the Darcy Pull Up Valance or cross-coordinated throughout the home with the Darcy Tier and Valance Set OR Anti-Fatigue Mat. Anti-Fatigue Mat, Valance, Valance and Tier Pair Set are sold separately. Each Rod Pocket Panel measures 52 inches wide, is in multiple lengths and is machine washable. All window curtain pieces in the Darcy Collection work well with a one inch diameter rod.

Features
  • Darcy Rod Pocket Window Curtain Panel
Specifications
  • Color: Black/White
  • Dimension: 52 x 84 in.
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews