This item is Discontinued.

Achim Importing Achim Importing Co.; Inc. VFP2.0MO10 Tivoli II Medium Oak Peel 'N' Stick Vinyl Planks VFP2.0MO10

This item is Discontinued.

Achim Importing

Achim Importing Co.; Inc. VFP2.0MO10 Tivoli II Medium Oak Peel 'N' Stick Vinyl Planks (Discontinued)

Mfr # VFP2.0MO10
Zoro # G503979558
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VFP2.0MO10
Zoro #
G503979558
UPC #
-
Country of Origin
China

Description

Do you want to spruce up your home, office or garage at a rock bottom price? Look no further than our Tivoli II Plank collection. Choose any of our 4 styles of wood-look vinyl and just peel and stick to a flat and dry surface. In no time your room will be magically transformed! Rich Wood Visuals with a fine lustrous finish makes the Medium Oak-finish Tivoli II indistinguishable from real wood! Can be used in any room in your home such as Kitchens, Dining Rooms, Bedrooms, Bathrooms, Foyers and Basements!
Just Peel 'N' Stick
Look and Feel of Natural Wood Grain
Extra Thick 2.0mm Guage
10 Planks per Box - 15 Square Feet
  • Dimensions:
  • Length:36"
  • Height:2.0mm
  • Width:6"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.